Shop PROTO
See all product information
Create Account
Combination Wrench, Polyethylene, 6" L
- Mfr # J1200R-MASDKV
- Zoro # G709017061
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Number of Points
4, 6, 12
Wrench Product Grouping
Wrench Sets
Includes
Number of Tools
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1200R-MASDKV
- Zoro #
- G709017061
- UPC #
- 662679196363
- Country of Origin
- United States
- Item
- Combination Wrench
- Finish
- Satin Chrome
- Number of Points
- 4, 6, 12
- Wrench Product Grouping
- Wrench Sets
- Includes
- Number of Tools
- 18
- Measurement Type
- Metric, SAE
- Material
- Polyethylene
- Box End Type
- 12-Point Box End
- Corrosion Resistant
- Yes
- Ratcheting
- Yes
- Reversing
- No
- Anti-Slip Design
- Yes
- Opening Type
- Rounded
- Head Type
- Offset
- Container Type
- Foam Tray
Description
Combination Wrench, Polyethylene, Satin Chrome, Number of Tools 18, Range of Head Sizes 7 mm to 24 mm, Offset, Foam Tray, Metric, SAE, Rounded