This item is Discontinued.
This item is Discontinued.
Skyhook Wrist Strap, Nylon, Carabiner, 6lb. (Discontinued)
Mfr #
JWS-SH
Zoro #
G9990267
UPC # 662679144074
Country of Origin China
Category Tool Lanyards & Tethering
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JWS-SH
- Zoro #
- G9990267
- UPC #
- 662679144074
- Country of Origin
- China
Dimensions
- Size
- Universal
- Wristband Width
- 2 in
Details
- Item
- Wrist Strap
- Max. Working Load
- 6 lb
- For Use With
- Proto Tethered Tools
- Material
- Nylon
- Installation Method
- Carabiner
- Brand and Series
- Stanley Proto
- For Max. No. of Tools
- 1
- Tethering Component
- Anchor Point, Attachment Point
- No. of Anchor Points
- 1
- Anchor Point Type
- Wristband
- No. of Tool Pockets
- 0
- No. of Tethers Included
- 0
- Weight Capacity
- 6 lb
- Anchorage End Connection
- Sky Dock
- Anchor Point Connection
- Sky Dock
- Hardware Material
- Plastic
- For Tool Type
- Hand Tools
- Number of Anchor Points
- 1
- Number of Tool Pockets
- 0
- Maximum Number of Tool Connections
- 1
- Number of Tethers Included
- 0
Description
Wrist Strap, Weight Capacity 6 lb, Size Universal, Hardware Material Plastic, Wristband Width 2 in, Wristband Style Hook-and-Loop, Slip-On, Number of Anchor Points 1, Tethering Component Anchor Point, Attachment Point, For Tool Type Hand Tools, Anchor Point Connection Sky Dock, Anchor Point Type Wristband, Maximum Number of Tool Connections 1, Anchorage End Connection Sky Dock, Number of Tethers Included 0, Number of Tool Pockets 0