Shop PROTO
See all product information
Create Account
4 lb Sledge Hammer, 14 In L Fiberglass Handle, Forged Steel Head, Black/Red
- Mfr # J1435G
- Zoro # G1638664
product price:Â
$
62.65
/ea
Key Features
Head Weight
4 lb
Head Material
Forged Steel
Overall Length
14 in
Handle Material
Fiberglass
Handle Design
Slip Resistant Cushion Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1435G
- Zoro #
- G1638664
- UPC #
- 662679020217
- Country of Origin
- United States
Dimensions
- Overall Length
- 14 in
- Face Diameter
- 2 in
- Head Width
- 2 in
- Head Length
- 5 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Item
- Double Face Sledge Hammer
- Head Weight
- 4 lb
- Head Material
- Forged Steel
- Handle Material
- Fiberglass
- Handle Design
- Slip Resistant Cushion Grip
- Tether Capable
- Tether Capable
- Handle Color
- Black/Red
- Head Color
- Black
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
Description
Designed for striking metal, concrete, and stone
Strong fiberglass handle with slip-resistant cushion grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.