This item is Discontinued.

Proto Slip Joint Plier, 5-13/16"L, 1-5/16" Jaw L J275G

This item is Discontinued.

Proto

Slip Joint Plier, 5-13/16"L, 1-5/16" Jaw L (Discontinued)

Mfr # J275G
Zoro # G4154123
UPC # 662679031329
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J275G
Zoro #
G4154123
UPC #
662679031329
Country of Origin
United States
Item
Slip Joint Plier
Features
Two Jaw Positions
Handle Type
Dipped
Material
Forged Alloy Steel
Wire Cutter
Yes
Plier Item
Slip Joint Pliers
Tether Capable
Tether Capable
Nonsparking
No
Max. Jaw Opening
9/32 in
Finish
Satin
Standards
ASME B107.23
Plier Product Group
Pliers
Insulated
No
Tether Style
Tether Capable
Plier Material
Steel
Grip Style
Standard Cushion
Maximum Jaw Opening
1/4 in
Includes Wire Cutter
Yes
Non-Sparking
No
Handle Style
Dipped
Tether Ready
No
Additional Tool Functions
Wire Cutter
Series
PROTO
Steel Type
Alloy Steel
Number of Jaw Positions
2
Weight
0.24 lb
Plier Type
Slip Joint Pliers
Grip Material
Plastisol

Description

The Proto J275G Slip Joint Plier is the perfect tool for gripping, holding and bending wire. It features a shear type wire cutter that provides excellent cutting performance on soft metal wire. The pliers feature two jaw positions to help you hold round objects more securely. The forged alloy steel construction makes this slip joint plier durable and reliable. You can rely on its satin finish to resist corrosion, while the 9/32" max jaw opening means you can grip different sized objects with ease. The Proto J275G Slip Joint Plier is an essential tool for any home or professional job site where reliability is key.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.