This item is Discontinued.

Proto 1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points J5329M

This item is Discontinued.

Proto

1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points (Discontinued)

Mfr # J5329M
Zoro # G1324172
UPC # 662679182380
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5329M
Zoro #
G1324172
UPC #
662679182380
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
29mm
Overall Length
3 1/4 in
Socket Sizes
29mm
Socket Depth
Deep
Socket Size
29 mm
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Material
Alloy Steel
Drive Type
Hand
Socket Type
Deep
Standards
ASME B107.110-2012, SAE AS955
Output Type
12 pt
Features
Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
12-Point
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Shell Material
Alloy Steel

Description

Socket, Socket Size 29 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012, SAE AS955

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.