This item is Discontinued.

Proto 1/4 in Drive, 3/16" 6 pt. SAE Socket, 6 Points J4706L

This item is Discontinued.

Proto

1/4 in Drive, 3/16" 6 pt. SAE Socket, 6 Points (Discontinued)

Mfr # J4706L
Zoro # G0425354
UPC # 662679140106
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4706L
Zoro #
G0425354
UPC #
662679140106
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
3/16"
Overall Length
2 in
Socket Depth
Deep
Socket Sizes
3/16"
Wire Rope Length
2 in
Length
2 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Drive Type
Square
Socket Type
Deep
Category Type
Hex Socket
Output Type
6 pt.
Features
Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Standards
ASME B107.1
Tether Style
Tether Capable
Shell Material
Alloy Steel

Description

Socket, Alloy Steel, Chrome, Deep, Square, Drive Size 1/4 in, Standards ASME B107.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.