Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J4707
- Zoro #
- G3682427
- UPC #
- 662679140151
- Country of Origin
- United States
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 6
- Drive Type
- Square
- Category Type
- Hex Socket
- Features
- Standards
- ASME B107.1
- Output Type
- 6 pt.
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Material
- Alloy Steel
- Impact Rated
- No
- Tether Style
- Tether Capable
- Shell Material
- Alloy Steel
Description
Socket, Alloy Steel, Chrome, Standard, Square, Drive Size 1/4 in, Impact Rated No, Standards ASME B107.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.