Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J4708LTM
- Zoro #
- G3642116
- UPC #
- 662679141844
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 1 63/64 in
- Socket Depth
- Deep
- Socket Sizes
- 8mm
- Wire Rope Length
- 1 63/64 in
- Length
- 1 63/64 in
Details
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 12
- Features
- Material
- Alloy Steel
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Drive Type
- Square
- Output Type
- 12 pt.
- Standards
- ASME B107.5M, AS954E S3.8.1
- Impact Rated
- No
- Tether Style
- Tether Capable
- Impact Rated Status
- Not Impact Rated
- Shell Material
- Alloy Steel
Description
Socket, Alloy Steel, Chrome, Deep, Square, Drive Size 1/4 in, Impact Rated No, Standards ASME B107.5M, AS954E S3.8.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.