Proto
Socket Extension, 3/8" Drive Size
- Zoro #: G3903693
- Mfr #: J5259
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- SAE or Metric: SAE
- Overall Length: 1 3/4 in
- Finish: Chrome
- Standards: ASME B107.110-2012, SAE AS4283C
- Number of Pieces: 1
- For Use With: Proto Ratchet Sockets
- Features: Heat Treated
$5.95
Subtotal: $5.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PROTO Socket Extension, 1" Drive Sz, 8" Length J5861
- PROTO 1/4" Drive Flexible Extension 6-1/4" J4765
- PROTO 3/8" Drive Extension 3" - Black Oxide J5260B
- PROTO EXTENSION 3/8"DR 1-3/4" LONG PO5259
- PROTO Socket Extension, 1/4" Drive Sz, 6" Length J4761
- PROTO Socket Extension, 3/4" Drive Size J5663
- PROTO LOCKING EXTENSION 1/4" DR 2" POJ4759L
- PROTO 5/8DR 5PWR EXT* PO7186P
- PROTO EXTENSION 3/8 DR 3 PO34988
- EGA MASTER EXTENSION 1/2" - 250 MM 1000 V 73446
- KO-KEN Extension Bar 125mm Pin type 3/8 Sq. Drive 13760-125P
- Proto Sockets & Ratchets