Shop PROTO
See all product information
Create Account
Socket Extension Set 1/4", 3/8", 1/2" Dr, 2 in, 5 in, 6 in, 10 in, 12 in L, 6 Pieces, Chrome
- Mfr # J6000-6L
- Zoro # G2795956
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in, 3/8 in, 1/2 in
Overall Length
2 in, 5 in, 6 in, 10 in, 12 in
Finish
Full Polish
Number of Pieces
6
For Use With
1/4 in , 3/8 in , 1/2 in Drive Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J6000-6L
- Zoro #
- G2795956
- UPC #
- 662679565862
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4 in, 3/8 in, 1/2 in
- Overall Length
- 2 in, 5 in, 6 in, 10 in, 12 in
- Output Drive Size
- 1/4 in, 1/2 in
- Input Drive Size
- 1/4 in, 3/8 in, 1/2 in
- Wire Rope Length
- 2 in, 5 in, 6 in, 10 in, 12 in
- Length
- 2 in, 5 in, 6 in, 10 in, 12 in
Description
Product details about the PROTO - J6000-6L Socket Extension Set.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The PROTO - J6000-6L Socket Extension Set is a comprehensive toolset designed for use with 1/4 in, 3/8 in, and 1/2 in drive sockets. The set includes six pieces of varying lengths: 2 in, 5 in, 6 in, 10 in, and 12 in. This range of sizes provides flexibility to accommodate different tasks and needs. Each piece features an input drive size that matches the output drive size (1/4", 3/8", or 1/2"), ensuring compatibility across various applications.
Crafted from durable alloy steel material, this socket extension set is built to withstand rigorous usage while maintaining its structural integrity over time. The chrome finish not only enhances the aesthetic appeal but also adds an extra layer of protection against corrosion and wear. These extensions are standard type with a hex-shaped output drive shape.
This socket extension set comes with locking features for secure attachment to your tools during operation. It adheres to ASME B107.500 standards indicating its quality construction and performance reliability. Please note that these extensions are not insulated nor non-sparking; they have been designed specifically for hand-driven operations where female input drives connect with male output drives.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The PROTO - J6000-6L Socket Extension Set is a comprehensive toolset designed for use with 1/4 in, 3/8 in, and 1/2 in drive sockets. The set includes six pieces of varying lengths: 2 in, 5 in, 6 in, 10 in, and 12 in. This range of sizes provides flexibility to accommodate different tasks and needs. Each piece features an input drive size that matches the output drive size (1/4", 3/8", or 1/2"), ensuring compatibility across various applications.
Crafted from durable alloy steel material, this socket extension set is built to withstand rigorous usage while maintaining its structural integrity over time. The chrome finish not only enhances the aesthetic appeal but also adds an extra layer of protection against corrosion and wear. These extensions are standard type with a hex-shaped output drive shape.
This socket extension set comes with locking features for secure attachment to your tools during operation. It adheres to ASME B107.500 standards indicating its quality construction and performance reliability. Please note that these extensions are not insulated nor non-sparking; they have been designed specifically for hand-driven operations where female input drives connect with male output drives.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.