Shop PROTO

Socket Extension Set, 3/8 in Input Drive Size, 3/8 in Output Drive Size, 4 Piece, Chrome

  • Mfr # J52008
  • Zoro # G7507507

product price: 
$
53.69
/ea

Key Features

Drive Size
3/8"
Overall Length
1 3/4 in, 3 in, 6 in, 12 in
Finish
Full Polish
Number of Pieces
4
For Use With
3/8" Ratchet, T-Handle, Driver, or Breaker Bar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52008
Zoro #
G7507507
UPC #
662679125059
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
1 3/4 in, 3 in, 6 in, 12 in
Output Drive Size
3/8 in
Input Drive Size
3/8 in
Wire Rope Length
1 3/4 in, 3 in, 6 in, 12 in
Length
1 3/4 in, 3 in, 6 in, 12 in

Details

Item
Socket Extension Set
Finish
Full Polish
Number of Pieces
4
For Use With
3/8" Ratchet, T-Handle, Driver, or Breaker Bar
Features
Knurled Grip
Standards
ASME B107.500
Output Drive Type
Male Square
Measurement Type
SAE
Locking
No
Drive Type
Hand
Material
Alloy Steel
SAE or Metric
SAE
Number of Points
4
Output Drive Gender
Female
Socket Extension Type
Standard
Non-Sparking
No
Input Drive Gender
Male
Output Drive Shape
Hex
Insulated
No
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Series
Proto
Shell Material
Alloy Steel

Description

This Proto J52008 3/8" Drive Socket Extension Set comes with 12 extensions, each 1.75", 3", 6" and 12". The knurled grip provides a firm hold on the extensions. It has an alloy steel construction, which ensures durability and long life. You can use this locking extension set to handle your job quickly and efficiently. Each of the four male square drive ends is compatible with a female square drive, so you can access any angle you need for precision work. This Proto J52008 Locking Extension Set will help you complete your next project faster than ever before.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.