Shop PROTO

1 in Drive Socket Set SAE 29 Pieces 1 1/16 in to 3 1/2 in , Satin

  • Mfr # J57104A
  • Zoro # G007196888

product price: 
$
2,874.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Drive Size
1 in
Number of Pieces
29
Includes
Ratchet, Tool Box, (2) Extensions, (23) Sockets, (4) Handles
Finish
Satin
Socket Shape
12-Point
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J57104A
Zoro #
G007196888
UPC #
662679165321
Country of Origin
United States

Dimensions

Drive Size
1 in
Container Height
5 1/2 in
Container Width
15 3/16 in
Standard Socket Size
1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 13/16 in, 1 7/8 in, 2 in, 2 3/16 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 9/16 in, 2 5/8 in, 2 3/4 in, 2 15/16 in, 3 in, 3 1/8 in, 3 1/2 in
Socket Size Range
1 1/16 in to 3 1/2 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 13/16 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 2 1/2 in, 2 1/4 in, 2 15/16 in, 2 3/16 in, 2 3/4 in, 2 3/8 in, 2 5/8 in, 2 9/16 in, 2 in, 3 1/2 in, 3 1/8 in, 3 in
Standard Socket Style/Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 13/16 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 2 1/2 in, 2 1/4 in, 2 15/16 in, 2 3/16 in, 2 3/4 in, 2 3/8 in, 2 5/8 in, 2 9/16 in, 2 in, 3 1/2 in, 3 1/8 in, 3 in, Standard 12-Point
Standard Socket Sizes
1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 13/16 in, 1 7/8 in, 2 in, 2 3/16 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 9/16 in, 2 5/8 in, 2 3/4 in, 2 15/16 in, 3 in, 3 1/8 in, 3 1/2 in

Details

Item
Socket Set
Number of Pieces
29
Includes
Ratchet, Tool Box, (2) Extensions, (23) Sockets, (4) Handles
Finish
Satin
Socket Shape
12-Point
Includes Standard Sockets
Standard Sockets Not Included
Number of Standard Sockets
23
Material
Alloy Steel
Includes Wrenches
Wrenches Not Included
Includes Deep Sockets
Deep Sockets Not Included
Head Shape
Pear
Measurement Type
SAE
Container Features
Pad Lockable Center Hasp for Security, Side Handles
Container Type
Box
Includes Flex Sockets
Flex Sockets Included
Flex Range of Motion
90 Degrees
Includes Drive Tools
Drive Tools Included
Includes Socket Bits
Socket Bits Included
Piece Count Range
26 to 50
Standards
ASME B107.10M, ASME B107.110-2012, SAE AS4283C
Sockets Included
(23) Standard 12-Point
Flex Socket Count/Style
12-Point
Number of Flex Sockets
1
Bolt Clearance
1 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 7/8 in, 2 in, 2 3/16 in, 2 1/4 in, 2 3/8 in, 2 7/16 in, 2 11/16 in, 2 7/8 in, 3 1/16 in, 3 1/8 in
Shell Material
Alloy Steel

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fast

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.