Shop PROTO

1/4" Drive Universal Socket Set Metric 12 Pieces 5 mm to 15 mm , Full Polish

  • Mfr # J47205

  • Zoro # G2472495


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
12
Includes
(1) Socket Rail: 9"; (12) Socket Universal 1/4" Drive: 5mm, 5.5mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
Finish
Full Polish
Measurement Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47205
Zoro #
G2472495
UPC #
662679220358
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Size Range
5 mm to 15 mm
Flex Socket Size
5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Flex Socket Style/Size
Flex 6-Point: 5 mm, 5-1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Flex Socket Sizes
5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm

Details

Item
Universal Socket Set
Number of Pieces
12
Includes
(1) Socket Rail: 9"; (12) Socket Universal 1/4" Drive: 5mm, 5.5mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
Finish
Full Polish
Measurement Type
Metric
Sockets Included
(12) Flex 6-Point
Std. Socket Point Styles Included
6
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Impact Rated
No
Standards
ASME B107.5M
Deep Socket Point Styles Included
None
Ratchets Included
None
SAE or Metric
Metric
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Piece Count Range
2 to 25
Includes Flex Sockets
Flex Sockets Included
Non-Sparking
No
Includes Standard Sockets
Standard Sockets Not Included
Includes Drive Tools
No
Includes Wrenches
No
Tether Ready
No
Includes Socket Bits
Socket Bits Not Included
Includes Deep Sockets
Deep Sockets Not Included
Container Type
Rail
Flex Socket Count/Style
(12) 6-Point
Number of Flex Sockets
12
Socket Shape
6-Point
Type
Standard Length
Product Type
Socket Set
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Proto® 6 Universal Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
  • Long durability is provided by employing a pin system to connect the central block to the driving end and open end.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.