Shop PROTO

3/8" Drive Socket Set, Metric, 12pcs, Socket Set, Chrome, 8 mm to 19 mm, 6Pt

  • Mfr # J52212

  • Zoro # G1310251


product price:  $62.59
/ea

Key Features

Drive Size
3/8"
Number of Pieces
12
Includes
(2) Socket Bar 13", socket Clip 3/8" Drive, (12) Socket 3/8" Drive 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish
Full Polish
Ratchets Included
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52212
Zoro #
G1310251
UPC #
662679230777
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
8 mm to 19 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm
Standard Socket Style/Size
Standard 6-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm

Details

Item
Socket Set
Number of Pieces
12
Includes
(2) Socket Bar 13", socket Clip 3/8" Drive, (12) Socket 3/8" Drive 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish
Full Polish
Ratchets Included
None
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Measurement Type
Metric
Standards
ASME B107.5M
Deep Socket Point Styles Included
None
Impact Rated
No
Sockets Included
(12) Standard 6-Point
Std. Socket Point Styles Included
6
SAE or Metric
Metric
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Piece Count Range
2 to 25
Includes Deep Sockets
Deep Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Non-Sparking
No
Includes Socket Bits
Socket Bits Not Included
Includes Flex Sockets
Flex Sockets Not Included
Number of Standard Sockets
12
Container Type
Rail
Tether Ready
No
Includes Wrenches
No
Includes Drive Tools
No
Socket Shape
6-Point
Type
Standard Length
Product Type
Socket Set
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.