Shop PROTO

1/2" Drive Socket Set, SAE, 19pcs, Skt St, Chrm, 3/16-9/16 in, 6Pt

  • Mfr # J54109

  • Zoro # G1725805


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
19
Includes
(1) Socket Bars 17", (1) Socket Clips 1/2" Drive; (19) Socket: 1/2" Drive 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
Finish
Full Polish
Sockets Included
(19) Standard 6-Point
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54109
Zoro #
G1725805
UPC #
662679240615
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 1 1/2 in
Standard Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 in, 1.4375 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 in, 1.4375 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

Item
Socket Set
Number of Pieces
19
Includes
(1) Socket Bars 17", (1) Socket Clips 1/2" Drive; (19) Socket: 1/2" Drive 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
Finish
Full Polish
Sockets Included
(19) Standard 6-Point
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Standards
ASME B107.1
Std. Socket Point Styles Included
6
Measurement Type
SAE
Ratchets Included
None
Impact Rated
No
Deep Socket Point Styles Included
None
SAE or Metric
SAE
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Includes Deep Sockets
Deep Sockets Not Included
Tether Ready
No
Includes Socket Bits
Socket Bits Not Included
Includes Wrenches
No
Number of Standard Sockets
19
Container Type
Rail
Socket Shape
6-Point
Non-Sparking
No
Piece Count Range
2 to 25
Includes Flex Sockets
Flex Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Includes Drive Tools
No
Type
Standard Length
Product Type
Socket Set
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.