Socket Sets, SAE, 65 pcs

  • Mfr # J54132KV
  • Zoro # G509017056
product price: 
$
1,414.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
65
Includes
(10) 12-Point, (25) 12-Point, Standard Socket Style/Size Standard 12-Point: 1 in, 9/16 in, 7/8 in, 7/16 in, 5/8 in, 3/8 in, 3/4 in, 29/32 in, 19/32 in, 15/16 in, 13 /16 in, 11/16 in, 1/2 in, 1 7/16 in, 1 5/16 in, 1 3/8 in, 1 3/16 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, 1 1/16 in, Standard 8-Point: 1 in, 9/16 in, 7/8 in, 7/16 in, 5/8 in, 3/8 in, 3/4 in, 25/32 in, 13/16 in, 11/16 in, 1/2 in, Deep Socket Count/Style (12) 12-Point
Finish
Full Polish
Tip Style
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54132KV
Zoro #
G509017056
UPC #
662679196455
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Socket Size Range
5/16 to 1 1/4 in
Tip Size
1/4 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 25/32 in, 13/16 in, 7/8 in, 29/32 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in
Deep Socket Style/Size
Deep 12-Point: 1 in, 9/16 in, 7/8 in, 5/8 in, 3/4 in, 15/16 in, 13/16 in, 11/16 in, 1/2 in, 1 1/8 in, 1 1/4 in, 1 1/16 in
Container Length
16 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 19/32 in, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Size
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Standard Socket Style/Size
Standard 12-Point: 1 in, 9/16 in, 7/8 in, 7/16 in, 5/8 in, 3/8 in, 3/4 in, 29/32 in, 19/32 in, 15/16 in, 13 /16 in, 11/16 in, 1/2 in, 1 7/16 in, 1 5/16 in, 1 3/8 in, 1 3/16 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, 1 1/16 in, Standard 8-Point: 1 in, 9/16 in, 7/8 in, 7/16 in, 5/8 in, 3/8 in, 3/4 in, 25/32 in, 13/16 in, 11/16 in, 1/2 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 25/32 in, 13/16 in, 7/8 in, 29/32 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in
Deep Socket Sizes
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in

Details

Item
Socket Sets
Number of Pieces
65
Includes
(10) 12-Point, (25) 12-Point, Standard Socket Style/Size Standard 12-Point: 1 in, 9/16 in, 7/8 in, 7/16 in, 5/8 in, 3/8 in, 3/4 in, 29/32 in, 19/32 in, 15/16 in, 13 /16 in, 11/16 in, 1/2 in, 1 7/16 in, 1 5/16 in, 1 3/8 in, 1 3/16 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, 1 1/16 in, Standard 8-Point: 1 in, 9/16 in, 7/8 in, 7/16 in, 5/8 in, 3/8 in, 3/4 in, 25/32 in, 13/16 in, 11/16 in, 1/2 in, Deep Socket Count/Style (12) 12-Point
Finish
Full Polish
Tip Style
Hex
Measurement Type
SAE
Drive Type
Hand
Socket Shape
12-Point, 8-Point
Number of Deep Sockets
12
Number of Standard Sockets
36
Includes Deep Sockets
Deep Sockets Included
Container Type
Tray
Includes Standard Sockets
Standard Sockets Included
Includes Drive Tools
Drive Tools Included
Number of Bits
5
Includes Socket Bits
Socket Bits Included
Container Features
Chemical Resistant, Solvent Resistant

Description

Socket Sets, Standard Socket Count/Style (10) 12-Point, (25) 12-Point, Standard Socket Style/Size Standard 12-Point: 1 in, 9/16 in, 7/8 in, 7/16 in, 5/8 in, 3/8 in, 3/4 in, 29/32 in, 19/32 in, 15/16 in, 13 /16 in, 11/16 in, 1/2 in, 1 7/16 in, 1 5/16 in, 1 3/8 in, 1 3/16 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, 1 1/16 in, Standard 8-Point: 1 in, 9/16 in, 7/8 in, 7/16 in, 5/8 in, 3/8 in, 3/4 in, 25/32 in, 13/16 in, 11/16 in, 1/2 in, Deep Socket Count/Style (12) 12-Point

Ratings & reviews