This item is Discontinued.
This item is Discontinued.
Solid Round Nut Driver, 14 mm (Discontinued)
Mfr #
J9214M
Zoro #
G5102857
UPC # 662679040468
Country of Origin United States
Category Nut Drivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J9214M
- Zoro #
- G5102857
- UPC #
- 662679040468
- Country of Origin
- United States
Dimensions
- Overall Length
- 7 in
- Nut Driver Overall Length
- 7 in
- Nut Driver Hex Size
- 14 mm
- Nut Driver Shank Length
- 2 7/8 in
- Hex Size
- 14 mm
- Tip Size
- 14 mm
- Range of Lengths
- 14mm
- Shank Length
- 2 7/8 in
- For Fastener Size
- 14 mm
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Solid Round Shank Nut Driver, Tip Size 14 mm, Bolt Clearance 1 in, Shank Length 2 7/8 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 14 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.