This item is Discontinued.

Proto Solid Round Nut Driver, 5 mm J9205M

This item is Discontinued.

Proto

Solid Round Nut Driver, 5 mm (Discontinued)

Mfr # J9205M
Zoro # G5102863
UPC # 662679040239
Country of Origin United States
Category Nut Drivers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J9205M
Zoro #
G5102863
UPC #
662679040239
Country of Origin
United States

Dimensions

Overall Length
7 in
Nut Driver Shank Length
2 7/8 in
Nut Driver Overall Length
6 3/4 in
Nut Driver Hex Size
5 mm
Hex Size
5 mm
Range of Lengths
5mm
For Fastener Size
5 mm
Shank Length
2 7/8 in
Tip Size
5 mm
Wire Rope Length
7 in
Length
7 in

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
ESD Safe
No
Magnetic/Nonmagnetic
Nonmagnetic
Item
Solid Round Shank Nut Driver
Nut Driver Handle Color
Blue
Nut Driver Shank Style
Solid Round
Insulated
No
Nut Holding
No
Nonsparking
No
Screwdriver and Nut Driver Grouping
Nut Drivers
Standards
ASME B107.110-2012
Nut Driver Handle Material
Acetate
Tether Capable
Tether Capable
Nut Driver Shank Material
Steel
Nut Driver Handle Design
Fluted
Tether Style
Tether Capable
Container Type
None
Ratcheting
No
Bolt Clearance
1 in
Handle Material
Plastic
Handle Shape
Fluted
Tether Ready
No
Magnetized Tip
No
Measurement Type
Metric
Fastener Holding
No
Shank Finish
Chrome
Handle Color
Blue
Replaceable Shank
No
Non-Magnetic
Yes
Shank Material
Alloy Steel
Shank Shape
Round
Corrosion Resistant
Yes
Non-Sparking
No
Grip Style
Plain
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe

Description

If you are looking for a high-quality, solid round shank nut driver, the Proto J9205M Metric Hex Size 5.0mm Nut Driver is the tool to choose. With a fluted handle and blue color, this nut driver will give you superior control while using it. It has a round solid shank that makes it easy to hold onto while working on fasteners. The hex size of this nut driver is 5 mm and its tip size is also 5 mm. It comes with a 7 in overall length, making it ideal for work in tight spaces or where longer tools cannot fit. This Proto J9205M Metric Hex Size 5.0mm Nut Driver will help you get your job done quickly and efficiently.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.