This item is Discontinued.

Proto Solid Round Nut Driver, 9/16 in J9218

This item is Discontinued.

Proto

Solid Round Nut Driver, 9/16 in (Discontinued)

Mfr # J9218
Zoro # G2768068
UPC # 662679040505
Country of Origin United States
Category Nut Drivers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J9218
Zoro #
G2768068
UPC #
662679040505
Country of Origin
United States

Dimensions

Overall Length
7 in
Nut Driver Shank Length
2 3/4 in
Nut Driver Overall Length
7 in
Nut Driver Hex Size
9/16 in
Shank Length
2 3/4 in
Hex Size
9/16 in
Tip Size
9/16 in
Range of Lengths
9/16 in
For Fastener Size
9/16 in
Wire Rope Length
7 in
Length
7 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Insulated
No
Item
Solid Round Shank Nut Driver
Nut Holding
No
Standards
ASME B107.10M
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Design
Fluted
Nut Driver Handle Material
Acetate
ESD Safe
No
Nut Driver Shank Material
Steel
Nut Driver Shank Style
Solid Round
Nonsparking
No
Nut Driver Handle Color
Clear/Orange
Tether Capable
Tether Capable
Magnetic/Nonmagnetic
Nonmagnetic
Tether Style
Tether Capable
Handle Shape
Fluted
Non-Magnetic
Yes
Bolt Clearance
1 in
Measurement Type
SAE
Ratcheting
No
Corrosion Resistant
Yes
Shank Shape
Round
Non-Sparking
No
Shank Material
Alloy Steel
Magnetized Tip
No
Tether Ready
No
Grip Style
Plain
Fastener Holding
No
Handle Color
Clear, Orange
Handle Material
Plastic
Container Type
None
Replaceable Shank
No
Shank Finish
Chrome
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Solid Round Shank Nut Driver, Tip Size 9/16 in, Bolt Clearance 1 in, Shank Length 2 3/4 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 9/16 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.