Shop PROTO
See all product information
Create Account
Spanner Wrench, Steel, 6-3/4" L, Chrome
- Mfr # JC472B
- Zoro # G909843392
product price:Â
$
39.49
/ea
Key Features
Finish
Chrome
Capacity
1 1/4 in to 3 in
Overall Length
6 3/4 in
Hook Depth
1/8 in
Nonsparking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC472B
- Zoro #
- G909843392
- UPC #
- 662679201494
- Country of Origin
- Taiwan, Province of China
- Item
- Spanner Wrench
- Finish
- Chrome
- Capacity
- 1 1/4 in to 3 in
- Nonsparking
- No
- Material
- Steel
- Measurement Type
- SAE
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 6 3/4 in
- Hook Depth
- 1/8 in
- Hook Thickness
- 5/16 in
- Wire Rope Length
- 6 3/4 in
- Length
- 6 3/4 in
Description
Spanner Wrench, Steel, Chrome, Pin Diameter Not Applicable, Hook Thickness 5/16 in, Hook Depth 1/8 in, Pin Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.