This item is Discontinued.

Proto Spud Wrench, Box End, HdSz 1-13/16" J2629

This item is Discontinued.

Proto

Spud Wrench, Box End, HdSz 1-13/16" (Discontinued)

Mfr # J2629
Zoro # G7554714
UPC # 662679120122
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J2629
Zoro #
G7554714
UPC #
662679120122
Country of Origin
United States
Item
Structural Box End Wrench
Offset
1 9/16 in
Number of Points
12
Wrench Material
Alloy Steel
Finish
Black Oxide
Handle Type
Tapered
Standards
Federal Specification GGG-W-636E
Head Type
Offset
Lockable
No
Head Offset Angle
45 Degrees
Non-Magnetic
No
Nonsparking
No
Ratcheting
No
Corrosion Resistant
Yes
Measurement Type
SAE
Handle Color
Black
Weight
5.84 lb
Box End Type
12-Point Box End
Reversing
No
Tether Style
Tether Capable
Wrench Type
Box End Wrench
Material
Alloy Steel
Insulated
No
Measuring Scale
No
Adjustable
Not Adjustable
Shell Material
Alloy Steel

Description

This PROTO J2629 Structural Box End Wrench is the perfect solution for your fastening needs. It is useful in a variety of applications, including automotive and heavy equipment repair. The alloy steel wrench has an offset of 1 9/16 in.. Measuring 23 in. long overall, this black oxide box end wrench has a head size of 1 13/16 in.. With 12 points on the box end, it provides ample leverage when working with tough bolts and nuts. This structural box end wrench also features a thick head at 1 3/16 in., so you can be sure that it will provide enough torque to get the job done. When you need to apply more force to your work, equip yourself with the PROTO J2629 Structural Box End Wrench.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.