This item is Discontinued.

Proto Spud Wrench, Box End, HdSz 2" J2632

This item is Discontinued.

Proto

Spud Wrench, Box End, HdSz 2" (Discontinued)

Mfr # J2632
Zoro # G7576852
UPC # 662679120146
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J2632
Zoro #
G7576852
UPC #
662679120146
Country of Origin
United States

Dimensions

Head Size
2 in
Overall Length
24 in
Head Thickness
1 7/16 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Structural Box End Wrench
Offset
1 21/32 in
Number of Points
12
Wrench Material
Alloy Steel
Finish
Black Oxide
Handle Type
Tapered
Standards
Federal Specification GGG-W-636E
Measuring Scale
No
Material
Alloy Steel
Non-Magnetic
No
Measurement Type
SAE
Lockable
No
Adjustable
Not Adjustable
Head Offset Angle
45 Degrees
Reversing
No
Ratcheting
No
Box End Type
12-Point Box End
Nonsparking
No
Head Type
Offset
Wrench Type
Box End Wrench
Tether Style
Tether Capable
Handle Color
Black
Corrosion Resistant
Yes
Insulated
No
Weight
7.04 lb
Shell Material
Alloy Steel

Description

When you need to tighten and loosen bolts and nuts, the Proto J2632 Structural Box End Wrench is the tool for the job. It features a 1 21/32 in. offset and a 2 in. head size. The offset of this structural wrench is 1 21/32 in., while its head size is 2 in.. This box end wrench has an overall length of 24 in.. Made from alloy steel, it has a black oxide finish that prevents corrosion and rusting. With 12 points, this wrench also has a 12-point box end type for added torque on fasteners. For superior durability and high performance, use the Proto J2632 Structural Box End Wrench when working with bolts and nuts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.