This item is Discontinued.

Proto Spud Wrench, Open End, HdSz 1-7/8" JC911A

This item is Discontinued.

Proto

Spud Wrench, Open End, HdSz 1-7/8" (Discontinued)

Mfr # JC911A
Zoro # G6507672
UPC # 662679120603
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JC911A
Zoro #
G6507672
UPC #
662679120603
Country of Origin
United States
Item
Offset Head Structural Wrench
Offset
1 5/8 in
Number of Points
0
Wrench Material
Alloy Steel
Finish
Black Oxide
Handle Type
Tapered
Standards
Federal Specification GGG-W-636E
Corrosion Resistant
Yes
Jaw Material
Alloy Steel
Material
Alloy Steel
Head Type
Offset
Opening Type
Square
Measurement Type
SAE
Measuring Scale
No
Ratcheting
No
Nonsparking
No
Lockable
No
Insulated
No
Handle Color
Black
Wrench Type
Open End Wrench
Adjustable
Not Adjustable
Reversing
No
Weight
7.23 lb
Head Offset Angle
45 Degrees
Tether Style
Tether Capable
Non-Magnetic
No
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Head Size
1 7/8 in
Overall Length
24 in
Head Thickness
13/16 in
Wire Rope Length
24 in
Length
24 in

Description

Proto's JC911A Offset Head Structural Wrench is an open end wrench that offers great durability and strength. This heavy-duty offset head structural wrench is designed to provide the user with better leverage, especially in tight spaces. It features a square opening type and has a 1 5/8" offset head size. The black oxide finish provides increased corrosion resistance for this alloy steel tool. The overall length of this offset head structural wrench is 24", making it ideal for working in tough conditions. You can easily work on any fastener because of its seven pounds weight, which ensures that it does not bend or break under pressure. Proto's JC911A Offset Head Structural Wrench will surely be your go-to wrench when you need something tough enough to handle various tasks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.