This item is Discontinued.
This item is Discontinued.
Spud Wrench, Open End, HdSz 1" (Discontinued)
Mfr #
JC906B
Zoro #
G2300672
UPC # 662679120504
Country of Origin United States
Category Structural and Spud Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Head Size
- 1 in
- Overall Length
- 14 in
- Head Thickness
- 9/16 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Structural Open End Wrench, Open End Wrench, Alloy Steel, Black Oxide, Head Size 1 in, Head Offset Angle 45 Degrees , Head Thickness 9/16 in, Overall Length 14 in, Measuring Scale No, SAE, Square, Not Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.