This item is Discontinued.

Proto Spud Wrench, Open End, HdSz 5/8" JC903A

This item is Discontinued.

Proto

Spud Wrench, Open End, HdSz 5/8" (Discontinued)

Mfr # JC903A
Zoro # G6180072
UPC # 662679120443
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JC903A
Zoro #
G6180072
UPC #
662679120443
Country of Origin
United States
Item
Offset Head Structural Wrench
Offset
3/4 in
Number of Points
0
Wrench Material
Alloy Steel
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Handle Type
Tapered
Opening Type
Square
Adjustable
Not Adjustable
Handle Color
Black
Lockable
No
Wrench Type
Open End Wrench
Tether Style
Tether Capable
Insulated
No
Weight
0.76 lb
Ratcheting
No
Material
Alloy Steel
Measuring Scale
No
Jaw Material
Alloy Steel
Corrosion Resistant
Yes
Head Type
Offset
Reversing
No
Nonsparking
No
Head Offset Angle
45 Degrees
Measurement Type
SAE
Non-Magnetic
No
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Head Size
5/8 in
Overall Length
12 in
Head Thickness
7/16 in
Wire Rope Length
12 in
Length
12 in

Description

The Proto JC903A Spud Handle Offset Open-End Wrench is a durable tool you can rely on for heavy-duty jobs. This wrench comes with offset heads and square openings, making it suitable for use in high-torque applications. It has an offset head and square opening, allowing it to be used in high torque applications. The black oxide finish gives this wrench a modern look that will complement your other tools. You can easily turn bolts and nuts with its open end wrench design. With the Proto JC903A Spud Handle Offset Open-End Wrench, you can feel confident about tackling tough jobs at home or on the job site.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.