This item is Discontinued.

Proto Spud Wrench, Open End, HdSz 7/8" JC905

This item is Discontinued.

Proto

Spud Wrench, Open End, HdSz 7/8" (Discontinued)

Mfr # JC905
Zoro # G3419857
UPC # 662679120474
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JC905
Zoro #
G3419857
UPC #
662679120474
Country of Origin
United States
Item
Structural Open End Wrench
Offset
7/8 in
Number of Points
0
Wrench Material
Alloy Steel
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Handle Type
Tapered
Non-Magnetic
No
Measurement Type
SAE
Corrosion Resistant
Yes
Jaw Material
Alloy Steel
Head Offset Angle
45 Degrees
Lockable
No
Adjustable
Not Adjustable
Tether Style
Tether Capable
Material
Alloy Steel
Ratcheting
No
Weight
1.23 lb
Opening Type
Square
Measuring Scale
No
Head Type
Offset
Handle Color
Black
Insulated
No
Reversing
No
Wrench Type
Open End Wrench
Nonsparking
No
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Head Size
7/8 in
Overall Length
15 in
Head Thickness
9/16 in
Wire Rope Length
15 in
Length
15 in

Description

Structural Open End Wrench, Open End Wrench, Alloy Steel, Black Oxide, Head Size 7/8 in, Head Offset Angle 45 Degrees , Head Thickness 9/16 in, Overall Length 15 in, Measuring Scale No, SAE, Square, Not Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.