This item is Discontinued.
This item is Discontinued.
Srv Wrnc, Strt, 6-7/8", Steel (Discontinued)
Mfr #
J3527M
Zoro #
G7567253
UPC # 662679980146
Country of Origin United States
Category Service & Pump Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J3527M
- Zoro #
- G7567253
- UPC #
- 662679980146
- Country of Origin
- United States
- Item
- Service Wrench
- Head Angle
- 30 Degrees
- Material
- Alloy Steel
- Finish
- Satin
- Head Offset Angle
- 30 Degrees
- Standards
- ASME
- Tether Style
- Not Tether Capable
- Handle Color
- Silver
- Non-Magnetic
- No
- Wrench Shape
- Straight
- Weight
- 0.25 lb
- Measurement Type
- Metric
- Ratcheting
- No
- Opening Type
- Rounded
- Head Type
- Standard
- Insulated
- No
- Single End/Double End
- Single End
- Corrosion Resistant
- Yes
- Opening Angle (Deg.)
- 30 Degrees
- Handle Type
- One Piece
- Reversing
- No
- Nonsparking
- No
- Wrench Product Grouping
- Wrenches
- Shell Material
- Alloy Steel
Description
Service Wrench, Alloy Steel, Satin, Head Size 27 mm, Overall Length 6 7/8 in, 30 Degrees , Head Thickness 1/4 in, Insulated No, Metric, Single End, Rounded, One Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.