This item is Discontinued.
This item is Discontinued.
Srv Wrnc, Strt, 6-7/8", Steel (Discontinued)
Mfr #
J3534
Zoro #
G7607555
UPC # 662679052065
Country of Origin United States
Category Service & Pump Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J3534
- Zoro #
- G7607555
- UPC #
- 662679052065
- Country of Origin
- United States
- Item
- Service Wrench
- Material
- Alloy Steel
- Head Angle
- 30 Degrees
- Finish
- Satin
- Reversing
- No
- Non-Magnetic
- No
- Head Offset Angle
- 30 Degrees
- Opening Angle (Deg.)
- 30 Degrees
- Nonsparking
- No
- Ratcheting
- No
- Insulated
- No
- Wrench Product Grouping
- Wrenches
- Handle Type
- One Piece
- Head Type
- Standard
- Handle Color
- Silver
- Opening Type
- Rounded
- Weight
- 0.25 lb
- Corrosion Resistant
- Yes
- Single End/Double End
- Single End
- Standards
- ASME
- Tether Style
- Not Tether Capable
- Wrench Shape
- Straight
- Measurement Type
- SAE
- Shell Material
- Alloy Steel
Description
Service Wrench, Alloy Steel, Satin, Head Size 1 1/16 in, Overall Length 6 7/8 in, 30 Degrees , Head Thickness 1/4 in, Insulated No, SAE, Single End, Rounded, One Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.