This item is Discontinued.
This item is Discontinued.
Srv Wrnc, Strt, 7-5/8", Steel (Discontinued)
Mfr #
J3541M
Zoro #
G4969221
UPC # 066279980214
Country of Origin United States
Category Service & Pump Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J3541M
- Zoro #
- G4969221
- UPC #
- 066279980214
- Country of Origin
- United States
- Item
- Service Wrench
- Material
- Alloy Steel
- Head Angle
- 30 Degrees
- Finish
- Satin
- Reversing
- No
- Corrosion Resistant
- Yes
- Head Offset Angle
- 30 Degrees
- Opening Type
- Rounded
- Wrench Product Grouping
- Wrenches
- Handle Color
- Silver
- Weight
- 0.43 lb
- Standards
- ASME
- Single End/Double End
- Single End
- Opening Angle (Deg.)
- 30 Degrees
- Non-Magnetic
- No
- Measurement Type
- Metric
- Head Type
- Standard
- Tether Style
- Not Tether Capable
- Ratcheting
- No
- Wrench Shape
- Straight
- Nonsparking
- No
- Insulated
- No
- Handle Type
- One Piece
- Shell Material
- Alloy Steel
Description
This Proto J3541M Service Wrench is the tool you need to tighten or loosen nuts and bolts. Made of alloy steel, this service wrench has a satin finish. The 7 5/8 in. length makes it easy to work with on various jobs. With a size of 41 mm, this metric wrench fits perfectly in your hand and helps you to get a firm grip around fasteners. It also has a 30 degrees head angle and offset angle for improved torque when loosening or tightening nuts and bolts. If you are looking for an all-purpose service wrench that is comfortable to use, then look no further than the Proto J3541M Service Wrench.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.