This item is Discontinued.
This item is Discontinued.
Srv Wrnc, Strt, 7-5/8", Steel (Discontinued)
Mfr #
J3542M
Zoro #
G6181813
UPC # 662679980221
Country of Origin United States
Category Service & Pump Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J3542M
- Zoro #
- G6181813
- UPC #
- 662679980221
- Country of Origin
- United States
Dimensions
- Size
- 42 mm
- Overall Length
- 7 5/8 in
- Head Width
- 2 5/8 in
- Overall Width
- 7 5/8 in
- Head Thickness
- 9/32 in
- Head Size
- 42 mm
- Wrench Length Style
- Stubby
- Wire Rope Length
- 7 5/8 in
- Length
- 7 5/8 in
Description
Service Wrench, Alloy Steel, Satin, Head Size 42 mm, Overall Length 7 5/8 in, 30 Degrees , Head Thickness 9/32 in, Insulated No, Metric, Single End, Rounded, One Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.