This item is Discontinued.

Proto Srv Wrnc, Strt, 7-5/8", Steel J3544

This item is Discontinued.

Proto

Srv Wrnc, Strt, 7-5/8", Steel (Discontinued)

Mfr # J3544
Zoro # G4092365
UPC # 662679052119
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J3544
Zoro #
G4092365
UPC #
662679052119
Country of Origin
United States

Dimensions

Size
1 3/8 in
Overall Length
7 5/8 in
Head Width
2 1/2 in
Overall Width
7 5/8 in
Head Size
1 3/8 in
Head Thickness
9/32 in
Wrench Length Style
Stubby
Wire Rope Length
7 5/8 in
Length
7 5/8 in

Details

Item
Service Wrench
Head Angle
30 Degrees
Material
Alloy Steel
Finish
Satin
Corrosion Resistant
Yes
Handle Type
One Piece
Ratcheting
No
Opening Angle (Deg.)
30 Degrees
Weight
0.43 lb
Single End/Double End
Single End
Standards
ASME
Opening Type
Rounded
Non-Magnetic
No
Tether Style
Not Tether Capable
Measurement Type
SAE
Nonsparking
No
Head Offset Angle
30 Degrees
Wrench Product Grouping
Wrenches
Handle Color
Silver
Wrench Shape
Straight
Insulated
No
Reversing
No
Head Type
Standard
Shell Material
Alloy Steel

Description

This Proto J3544 Service Wrench is the perfect tool for working on small parts. The size of this wrench means that it can be used in tight spaces, and the one-piece handle makes it comfortable to use. This service wrench has a satin finish, which gives it a sleek look. It is made of alloy steel with a 30 degrees head angle. Its size of 1 3/8" allows you to work in tight spaces while its overall length of 7 5/8" provides more leverage when turning larger fasteners. If you are looking for an easy way to work on small parts, this Proto Service Wrench will prove useful in your next project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.