This item is Discontinued.
This item is Discontinued.
Srv Wrnc, Strt, 7-5/8", Steel (Discontinued)
Mfr #
J3546
Zoro #
G7462077
UPC # 662679052126
Country of Origin United States
Category Service & Pump Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J3546
- Zoro #
- G7462077
- UPC #
- 662679052126
- Country of Origin
- United States
- Item
- Service Wrench
- Head Angle
- 30 Degrees
- Material
- Alloy Steel
- Finish
- Satin
- Insulated
- No
- Standards
- ASME
- Wrench Product Grouping
- Wrenches
- Nonsparking
- No
- Handle Type
- One Piece
- Wrench Shape
- Straight
- Measurement Type
- SAE
- Tether Style
- Not Tether Capable
- Head Offset Angle
- 30 Degrees
- Corrosion Resistant
- Yes
- Head Type
- Standard
- Handle Color
- Silver
- Opening Type
- Rounded
- Opening Angle (Deg.)
- 30 Degrees
- Ratcheting
- No
- Non-Magnetic
- No
- Weight
- 0.42 lb
- Reversing
- No
- Single End/Double End
- Single End
- Shell Material
- Alloy Steel
Description
This Proto J3546 Service Wrench is the perfect tool for your next project. The satin finish ensures that it will not corrode easily, while the one-piece handle provides comfort and ease of use. Featuring a size of 1 7/16 in., this service wrench has an overall length of 7 5/8 in. and an overall width of 7 5/8 in. It has a head size of 1 7/16 in., which makes it ideal for handling large nuts and bolts with ease. This alloy steel service wrench also has a 30 degrees head angle, allowing you to work on specific angles with greater accuracy. If you are looking for the high quality tools that make your job easier, then this Proto Service Wrench is what you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.