This item is Discontinued.
This item is Discontinued.
Srv Wrnc, Strt, 7-5/8", Steel (Discontinued)
Mfr #
J3546M
Zoro #
G5292673
UPC # 662679980245
Country of Origin United States
Category Service & Pump Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J3546M
- Zoro #
- G5292673
- UPC #
- 662679980245
- Country of Origin
- United States
- Item
- Service Wrench
- Material
- Alloy Steel
- Head Angle
- 30 Degrees
- Finish
- Satin
- Nonsparking
- No
- Measurement Type
- Metric
- Weight
- 0.7 lb
- Head Type
- Standard
- Corrosion Resistant
- Yes
- Single End/Double End
- Single End
- Wrench Product Grouping
- Wrenches
- Opening Type
- Rounded
- Ratcheting
- No
- Handle Type
- One Piece
- Reversing
- No
- Tether Style
- Not Tether Capable
- Standards
- ASME
- Opening Angle (Deg.)
- 30 Degrees
- Handle Color
- Silver
- Head Offset Angle
- 30 Degrees
- Non-Magnetic
- No
- Insulated
- No
- Wrench Shape
- Straight
- Shell Material
- Alloy Steel
Description
The Proto J3546M Satin Metric Service Wrench is the tool you need to tighten and loosen bolts on your car. It has a satin finish, which enhances its appearance and makes it more resistant to corrosion. The alloy steel construction of this service wrench ensures that it will last for years. It features a 30 degrees head angle and 46 mm head size. The overall length of the wrench is 7 5/8 in., while the overall width is 7 5/8 in.. This Proto J3546M Satin Metric Service Wrench is an essential tool for any mechanic or DIYer who works with vehicles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.