This item is Discontinued.
This item is Discontinued.
Srv Wrnc, Strt, 7", Steel (Discontinued)
Mfr #
J3536
Zoro #
G7496422
UPC # 662679052072
Country of Origin United States
Category Service & Pump Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J3536
- Zoro #
- G7496422
- UPC #
- 662679052072
- Country of Origin
- United States
Dimensions
- Size
- 1 1/8 in
- Overall Length
- 7 in
- Head Width
- 1 7/8 in
- Wrench Length Style
- Stubby
- Overall Width
- 7 in
- Head Size
- 1 1/8 in
- Head Thickness
- 1/4 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
When you need to tighten a pipe or work on a pump, the Proto J3536 Satin Service Wrench is the tool for the job. This satin service wrench has an alloy steel construction and a single end. It has a head size of 1 1/8 in., which is suitable for tight spaces and hard to reach areas. The head angle is 30 degrees, which provides excellent access to fasteners. Its overall length is 7 in., while its head width measures 1 7/8 in. The Proto J3536 Satin Service Wrench will help you complete your tasks with ease and efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.