This item is Discontinued.

Proto Srv Wrnc, Strt, 8-1/2", Steel J3550M

This item is Discontinued.

Proto

Srv Wrnc, Strt, 8-1/2", Steel (Discontinued)

Mfr # J3550M
Zoro # G5292682
UPC # 662679980269
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J3550M
Zoro #
G5292682
UPC #
662679980269
Country of Origin
United States
Item
Service Wrench
Head Angle
30 Degrees
Material
Alloy Steel
Finish
Satin
Head Type
Standard
Ratcheting
No
Measurement Type
Metric
Insulated
No
Non-Magnetic
No
Tether Style
Not Tether Capable
Wrench Product Grouping
Wrenches
Weight
0.68 lb
Corrosion Resistant
Yes
Reversing
No
Single End/Double End
Single End
Wrench Shape
Straight
Nonsparking
No
Opening Type
Rounded
Handle Type
One Piece
Opening Angle (Deg.)
30 Degrees
Head Offset Angle
30 Degrees
Handle Color
Silver
Standards
ASME
Shell Material
Alloy Steel

Description

Service Wrench, Alloy Steel, Satin, Head Size 50 mm, Overall Length 8 1/2 in, 30 Degrees , Head Thickness 5/16 in, Insulated No, Metric, Single End, Rounded, One Piece

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.