This item is Discontinued.

Proto Srv Wrnc, Strt, 8-1/2", Steel J3555M

This item is Discontinued.

Proto

Srv Wrnc, Strt, 8-1/2", Steel (Discontinued)

Mfr # J3555M
Zoro # G5292691
UPC # 662679980283
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J3555M
Zoro #
G5292691
UPC #
662679980283
Country of Origin
United States
Item
Service Wrench
Material
Alloy Steel
Head Angle
30 Degrees
Finish
Satin
Wrench Product Grouping
Wrenches
Head Type
Standard
Head Offset Angle
30 Degrees
Opening Angle (Deg.)
30 Degrees
Single End/Double End
Single End
Insulated
No
Handle Color
Silver
Weight
0.66 lb
Handle Type
One Piece
Tether Style
Not Tether Capable
Nonsparking
No
Ratcheting
No
Standards
ASME
Opening Type
Rounded
Reversing
No
Corrosion Resistant
Yes
Measurement Type
Metric
Wrench Shape
Straight
Non-Magnetic
No
Shell Material
Alloy Steel

Description

The Proto J3555M Service Wrench is a high-quality tool that will meet the demands of the job. The service wrench has an overall length of 8 1/2 in. and a size of 55 mm. It has a satin finish, which helps to prevent corrosion and rusting. This metric service wrench features alloy steel construction with an opening angle of 30 degrees and head offset angle of 30 degrees. When it comes to working with fasteners, the Proto J3555M Service Wrench is the tool to have on hand.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.