This item is Discontinued.

Proto Srv Wrnc, Strt, 8-1/2", Steel J3558

This item is Discontinued.

Proto

Srv Wrnc, Strt, 8-1/2", Steel (Discontinued)

Mfr # J3558
Zoro # G7631565
UPC # 662679052188
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J3558
Zoro #
G7631565
UPC #
662679052188
Country of Origin
United States

Dimensions

Size
1 13/16 in
Overall Length
8 1/2 in
Head Width
2 1/2 in
Head Size
1 13/16 in
Overall Width
8 1/2 in
Head Thickness
5/16 in
Wrench Length Style
Stubby
Wire Rope Length
8 1/2 in
Length
8 1/2 in

Details

Item
Service Wrench
Head Angle
30 Degrees
Material
Alloy Steel
Finish
Satin
Measurement Type
SAE
Insulated
No
Weight
0.69 lb
Single End/Double End
Single End
Nonsparking
No
Head Type
Standard
Wrench Shape
Straight
Ratcheting
No
Tether Style
Not Tether Capable
Reversing
No
Wrench Product Grouping
Wrenches
Standards
ASME
Opening Angle (Deg.)
30 Degrees
Corrosion Resistant
Yes
Non-Magnetic
No
Handle Type
One Piece
Opening Type
Rounded
Handle Color
Silver
Head Offset Angle
30 Degrees
Shell Material
Alloy Steel

Description

Service Wrench, Alloy Steel, Satin, Head Size 1 13/16 in, Overall Length 8 1/2 in, 30 Degrees , Head Thickness 5/16 in, Insulated No, SAE, Single End, Rounded, One Piece

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.