This item is Discontinued.
This item is Discontinued.
Srv Wrnc, Strt, 8-1/2", Steel (Discontinued)
Mfr #
J3560
Zoro #
G7508724
UPC # 662679052195
Country of Origin United States
Category Service & Pump Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J3560
- Zoro #
- G7508724
- UPC #
- 662679052195
- Country of Origin
- United States
- Item
- Service Wrench
- Head Angle
- 30 Degrees
- Material
- Alloy Steel
- Finish
- Satin
- Reversing
- No
- Ratcheting
- No
- Corrosion Resistant
- Yes
- Single End/Double End
- Single End
- Handle Type
- One Piece
- Non-Magnetic
- No
- Standards
- ASME
- Opening Angle (Deg.)
- 30 Degrees
- Wrench Shape
- Straight
- Wrench Product Grouping
- Wrenches
- Head Offset Angle
- 30 Degrees
- Weight
- 0.68 lb
- Nonsparking
- No
- Measurement Type
- SAE
- Handle Color
- Silver
- Tether Style
- Not Tether Capable
- Insulated
- No
- Head Type
- Standard
- Opening Type
- Rounded
- Shell Material
- Alloy Steel
Description
Service Wrench, Alloy Steel, Satin, Head Size 1 7/8 in, Overall Length 8 1/2 in, 30 Degrees , Head Thickness 5/16 in, Insulated No, SAE, Single End, Rounded, One Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.