This item is Discontinued.

Proto Srv Wrnc, Strt, 8-1/2", Steel J3562

This item is Discontinued.

Proto

Srv Wrnc, Strt, 8-1/2", Steel (Discontinued)

Mfr # J3562
Zoro # G7527493
UPC # 662679052201
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J3562
Zoro #
G7527493
UPC #
662679052201
Country of Origin
United States
Item
Service Wrench
Material
Alloy Steel
Head Angle
30 Degrees
Finish
Satin
Non-Magnetic
No
Head Type
Standard
Nonsparking
No
Handle Color
Silver
Single End/Double End
Single End
Opening Angle (Deg.)
30 Degrees
Corrosion Resistant
Yes
Insulated
No
Opening Type
Rounded
Head Offset Angle
30 Degrees
Handle Type
One Piece
Ratcheting
No
Measurement Type
SAE
Reversing
No
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Weight
0.68 lb
Tether Style
Not Tether Capable
Standards
ASME
Shell Material
Alloy Steel

Description

This Proto J3562 Service Wrench is the tool you need to complete your job. It is ideal for use on automobiles, trucks and farm equipment. The service wrench has a size of 1 15/16 in. With an overall length of 8 1/2 in., it provides excellent leverage. The satin finish gives this alloy steel service wrench a smooth, polished look that resists corrosion and rusting. The head angle is 30 degrees, which makes it easy to work with even when space is limited. This Proto Service Wrench will prove itself to be invaluable when working on your car or truck.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.