This item is Discontinued.

Proto Srv Wrnc, Strt, 8-1/2", Steel J3564

This item is Discontinued.

Proto

Srv Wrnc, Strt, 8-1/2", Steel (Discontinued)

Mfr # J3564
Zoro # G7603181
UPC # 662679052218
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J3564
Zoro #
G7603181
UPC #
662679052218
Country of Origin
United States
Item
Service Wrench
Head Angle
30 Degrees
Material
Alloy Steel
Finish
Satin
Standards
ASME
Opening Angle (Deg.)
30 Degrees
Tether Style
Not Tether Capable
Single End/Double End
Single End
Insulated
No
Wrench Product Grouping
Wrenches
Corrosion Resistant
Yes
Non-Magnetic
No
Handle Color
Silver
Handle Type
One Piece
Weight
0.66 lb
Reversing
No
Nonsparking
No
Measurement Type
SAE
Opening Type
Rounded
Ratcheting
No
Head Type
Standard
Wrench Shape
Straight
Head Offset Angle
30 Degrees
Shell Material
Alloy Steel

Description

When you need to tighten a valve or a pump, this PROTO J3564 Service Wrench is the perfect tool for the job. The wrench has an overall length of 8 1/2 in., a 2" size and a satin finish. It has a 30 degree head angle and 3 1/2" head width. With an alloy steel construction, it also has 5/16" head thickness and 30 degree opening angle. If you are looking for precision in your work, this PROTO Service Wrench will help you get the job done right.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.