This item is Discontinued.

Proto Srv Wrnc, Strt, 8-1/2", Steel J3568

This item is Discontinued.

Proto

Srv Wrnc, Strt, 8-1/2", Steel (Discontinued)

Mfr # J3568
Zoro # G7503194
UPC # 662679052225
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J3568
Zoro #
G7503194
UPC #
662679052225
Country of Origin
United States

Dimensions

Size
2 1/8 in
Overall Length
8 1/2 in
Head Width
3 1/2 in
Overall Width
8 1/2 in
Head Thickness
5/16 in
Head Size
2 1/8 in
Wrench Length Style
Stubby
Wire Rope Length
8 1/2 in
Length
8 1/2 in

Details

Item
Service Wrench
Material
Alloy Steel
Head Angle
30 Degrees
Finish
Satin
Handle Color
Silver
Insulated
No
Opening Type
Rounded
Wrench Shape
Straight
Head Type
Standard
Wrench Product Grouping
Wrenches
Measurement Type
SAE
Standards
ASME
Weight
0.65 lb
Tether Style
Not Tether Capable
Ratcheting
No
Reversing
No
Corrosion Resistant
Yes
Single End/Double End
Single End
Nonsparking
No
Non-Magnetic
No
Handle Type
One Piece
Opening Angle (Deg.)
30 Degrees
Head Offset Angle
30 Degrees
Shell Material
Alloy Steel

Description

If you need a heavy-duty service wrench, the Proto J3568 is just what you're looking for. It's the perfect tool for loosening and tightening nuts on a variety of equipment. The satin finish on this service wrench makes it both attractive and corrosion resistant. The 2 1/8 in. size ensures that this wrench will fit most applications. This service wrench has an overall length of 8 1/2 in., an overall width of 8 1/2 in., and a head size of 2 1/8 in.. Made from alloy steel, this durable service wrench also features a 30 degree head angle and 5/16" thick head thickness. You'll love having the Proto J3568 Service Wrench around your workshop or garage because it can handle even the toughest jobs with ease.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.