This item is Discontinued.

Proto Starter Tool Set w/Box, 78 Pc J99301

This item is Discontinued.

Proto

Starter Tool Set w/Box, 78 Pc (Discontinued)

Mfr # J99301
Zoro # G0577997
UPC # 642008696108
Country of Origin United States
Category Master Sets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J99301
Zoro #
G0577997
UPC #
642008696108
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Drive Size1
1/2 in
Socket Drive Sizes
1/2 in Drive Size

Details

Item
Master Tool Set
Includes
Pouch Only For 15 PC Anti-Slip
Number of Pieces
78
Primary Application
Starter
Tool Families Included
Drivers and Bits, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ANSI
Tool Storage Included
Yes
SAE or Metric
SAE
Nonsparking
No
Number of Wrenches
17
Number of Striking Tools
10
Number of Sockets/Accs.
30
Wrenches Included
Adjustable Wrenches, Combination Wrenches
Hex and Torx Keys Included
Folding Hex Key: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in
Number of Consumable Parts
0
Number of Screwdrivers
7
Miscellaneous Tools Included
Short Arm Metric Hex Key Set
1/2 In. Drive Sockets/Accs. Included
Standard SAE 12 Point: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in, 1-1/16, 1-1/8, 1-1/4 in, Deep SAE 12 Point: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in, 1-1/16, 1-1/8, 1-1/4, (2) Accessories: 5 in, 10 in Extensions, Ratchet, Hinge Handle
Number of Hex and Torx Keys
9
Screwdrivers Included
Keystone Round Bar: 1/4 in x 1-1/2 in, Keystone Square Bar: 1/4 in x 4 in, 3/8 in x 8 in, 5/16 in x 6 in, Phillips Round Bar: #1 x 3 in, #2 x 4 in, #3 x 6 in
Striking Tools Included
Ball Peen Hammer: 16 oz, Dead Blow Combo Face Orange: 28 oz, Chisel Cold: 1/2 in, 3/4 in, 3/8 in, Punch Center: 1/2 in, 3/8 in, Punch Drift: 1/4 in, Punch Pin Super Duty: 1/8 in, 3/16 in
Number of Pliers
5
3/8 In. Drive Sockets/Accs. Included
Extension: 5 in, 10 in, Handle Hinge: 15-3/4 in, Ratchet, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep 12 PT: 1 in, 1/2 in, 1-1/16 in, 11/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Number of Miscellaneous Tools
9
Tool Kit Product Grouping
Tool Kits
Pliers Included
Diagonal Cutting Pliers, (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, Needle Nose Pliers, Pliers Sets, Side Cutting Pliers, (1) Slip-Joint Pliers
Included Storage
JBM1205
Tool Storage Type Included
Box
Cutting Tools Included
None
Number of Inspection and Retrieving Tools
0
Inspection and Retrieving Tools Included
None
Number of Cutting Tools
0
Putty Knives and Scrapers Included
None
Number of Wrenches Range
11 - 20
Number of Sockets, Drive Tools, and Accessories
0
Number of Pieces Range
100 or less
Number of Electrical and Telecom Tools
0
Electrical and Telecom Tools Included
None
Number of Putty Knives and Scrapers
0
Number of Plumbing Tools
0
Plumbing Tools Included
None
Measurement Type
SAE
Abrasives and Finishing Tools Included
None
Number of Pliers Range
5 or Fewer
Measuring and Testing Tools Included
None
Number of Measuring and Testing Tools
0
Insulated
No
Tool Storage Type
Tool Box
Non-Sparking
No
Compatible Tool Storage Manufacturer Model Number
J9969-NA
Number of Abrasives and Finishing Tools
0
Sockets, Drive Tools, and Accessories Included
None

Description

Master Tool Set, Tool Storage Type Tool Box, Measurement Type SAE, Drive Size 1/2 in, Number of Pieces 78, Pliers Included Diagonal Cutting Pliers, (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, Needle Nose Pliers, Pliers Sets, Side Cutting Pliers, (1) Slip-Joint Pliers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Adjustable Wrenches, Combination Wrenches, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.