This item is Discontinued.
This item is Discontinued.
Straight Wall Utility Bucket - 12" x 14" (Discontinued)
Mfr #
J95336
Zoro #
G100456681
UPC # 662679500801
Country of Origin United States
Category Tool Bags, Backpacks & Totes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J95336
- Zoro #
- G100456681
- UPC #
- 662679500801
- Country of Origin
- United States
Dimensions
- Width
- 12.800 in
- Length
- 12.800 in
- Height
- 3.300 in
Details
- Item
- Straight Wall Utility Bucket - 12" x 14"
- Weight
- 2.570 lbs
- Individual Vs Set
- Individual
Description
Proto® Straight Wall Utility Bucket - 12" x 14"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.