This item is Discontinued.
This item is Discontinued.
1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L, 1/4" Dr, T10 Tip Size Socket Bit (Discontinued)
Mfr #
J4739-10W
Zoro #
G3903501
UPC # 662679140748
Country of Origin United States
Category Bit Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J4739-10W
- Zoro #
- G3903501
- UPC #
- 662679140748
- Country of Origin
- United States
- Item
- Socket Bit
- Finish
- Full Polished Chrome
- SAE or Metric
- SAE
- Material
- Alloy Steel
- Bit Style
- Torx(R)
- Category Type
- Socket Bits
- Socket Type
- Screwdriver Bit
- Number of Points
- 6
- Standards
- SAE AS4984A
- Impact Rated
- No
- Measurement Type
- Torx
- Insulated
- No
- Tip Style
- Torx
- Replaceable Insert
- No
- Drive Type
- Square
Description
Product details about the PROTO - J4739-10W Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J4739-10W Bit Socket is a standard depth socket bit with a Torx tip style. It has an overall length of 1 1/2 inches and an insert length of 5/8 inch, making it suitable for various applications requiring precision. The drive size is 1/4 inch, fitting well into most common tools. This socket bit adheres to the SAE measurement type and conforms to the SAE AS4984A standards.
Crafted from alloy steel, this product offers durability and longevity. Its chrome finish not only enhances its aesthetic appeal but also provides resistance against rust and corrosion, contributing to its long-lasting performance. The Torx(R) bit style of this tool is designed for use with screws that have a Torx head design.
This T10 size socket bit does not come with replaceable inserts or insulation, nor is it impact rated. However, it's built to handle tasks where these features are not necessary or required. As such, the PROTO - J4739-10W Bit Socket can be a valuable addition to your toolbox if you're looking for a reliable tool that meets industry standards without unnecessary frills.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J4739-10W Bit Socket is a standard depth socket bit with a Torx tip style. It has an overall length of 1 1/2 inches and an insert length of 5/8 inch, making it suitable for various applications requiring precision. The drive size is 1/4 inch, fitting well into most common tools. This socket bit adheres to the SAE measurement type and conforms to the SAE AS4984A standards.
Crafted from alloy steel, this product offers durability and longevity. Its chrome finish not only enhances its aesthetic appeal but also provides resistance against rust and corrosion, contributing to its long-lasting performance. The Torx(R) bit style of this tool is designed for use with screws that have a Torx head design.
This T10 size socket bit does not come with replaceable inserts or insulation, nor is it impact rated. However, it's built to handle tasks where these features are not necessary or required. As such, the PROTO - J4739-10W Bit Socket can be a valuable addition to your toolbox if you're looking for a reliable tool that meets industry standards without unnecessary frills.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.