This item is Discontinued.
This item is Discontinued.
1/4 in Drive Torx Socket Bit SAE T15 Tip, 1 1/2 in L, 1/4" Drive Torx Bit Socket - T15 (Discontinued)
Mfr #
J4739-15W
Zoro #
G3903468
UPC # 662679140755
Country of Origin United States
Category Bit Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J4739-15W
- Zoro #
- G3903468
- UPC #
- 662679140755
- Country of Origin
- United States
- Item
- Socket Bit
- Finish
- Chrome
- SAE or Metric
- SAE
- Category Type
- Socket Bits
- Socket Type
- Screwdriver Bit
- Material
- Alloy Steel
- Standards
- SAE AS4984A
- Number of Points
- 6
- Bit Style
- Torx(R)
- Measurement Type
- Torx
- Impact Rated
- No
- Tip Style
- Torx
- Replaceable Insert
- No
- Insulated
- No
- Impact Rated Status
- Not Impact Rated
- Replaceable Insert Capable
- Fixed Insert
- Drive Type
- Square
Description
Socket Bit, Insert Length 5/8 in, Replaceable Insert No, Tip Size T15, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Deep
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.