Shop PROTO
See all product information
Create Account
1/4 in Drive Torx(R) Socket Bit SAE T30 Tip, 1 3/4 in L
- Mfr # J4739-30W
- Zoro # G3903833
product price:Â
$
14.99
/ea
Key Features
Drive Size
1/4 in
Overall Length
1 3/4 in
Finish
Chrome
Tip Size
T30
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J4739-30W
- Zoro #
- G3903833
- UPC #
- 662679140793
- Country of Origin
- United States
- Item
- Socket Bit
- Finish
- Chrome
- SAE or Metric
- SAE
- Category Type
- Socket Bits
- Material
- Alloy Steel
- Socket Type
- Screwdriver Bit
- Bit Style
- Torx(R)
- Number of Points
- 0
- Standards
- SAE AS4984A
- Impact Rated
- No
- Measurement Type
- Torx
- Tip Style
- Torx
- Replaceable Insert
- No
- Insulated
- No
- Includes Insulation
- Not Insulated
- Impact Rated Status
- Not Impact Rated
- Replaceable Insert Capable
- Fixed Insert
- Shell Material
- Alloy Steel
Description
Bit holders have a hex opening to hold the bit, allowing the bit holder to take the full load of torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.