Shop PROTO
See all product information
Create Account
Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets
- Mfr # J95151
- Zoro # G7466401
product price:Â
$
14.19
/ea
Key Features
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Tan
Features
Tool Holster
Fits Belts Up To
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J95151
- Zoro #
- G7466401
- UPC #
- 662679500283
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 2 1/2 in
- Overall Height
- 2 3/16 in
- Belt Width
- 2 1/2 in
- For Maximum Belt Width
- 2 1/2 in
Details
- Item
- Tool Holster
- Material
- Leather
- Tool Storage Type Included
- Tool Pouch
- Color
- Tan
- Features
- Tool Holster
- Fits Belts Up To
- 2 1/2 in
- Number of Pockets
- 0
- Number of Inside Pockets
- 0
- Closure Type
- Open Top
- Number of Outside Pockets
- 0
- Belt Attachment Type
- Slotted
- Compatible with Product Type
- Hammer
- Style
- Holster
- Attachment Type
- Belt Slot
- For Tool Type
- Hammers
- Primary Application
- Electrician
- Front Closure
- Open Top
- Shell Material
- Leather
- Wire Color
- Tan
- Container Type
- Holster
Description
Fits 25' & 30' tapes
Heavy-duty top grain saddle leather
Preformed pockets with easy "Push up" design
Additional Features:
- Safety snap positioned to allow tape rules with belt clips
- 2-3/4" belt slots
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.