This item is Discontinued.

Proto Cold Chisel, Super Duty, 7/16  in. Tip J86A3/8S2-TT

This item is Discontinued.

Proto

Cold Chisel, Super Duty, 7/16 in. Tip (Discontinued)

Mfr # J86A3/8S2-TT
Zoro # G8730671
UPC # 662679123901
Country of Origin United States
Category Chisels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J86A3/8S2-TT
Zoro #
G8730671
UPC #
662679123901
Country of Origin
United States

Dimensions

Length
5 1/2 in
Tip Size
7/16 in
Shank Width
3/8 in
Overall Length
5 1/2 in
Blade Width
7/16 in
Wire Rope Length
5 1/2 in
Fits Chest Size
Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel

Details

Item
Cold Chisel
Material
Steel
Application
For Removing Material
Features
Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel
Hex
3/8 in
Characteristics
Heat Treated Steel
Style
Hexagonal
Includes
Tether Loop and Grommets
Tether Capable
Tether Ready
Number of Pieces
1
Meets/Exceeds
ASME
Type
Super Duty
Tether Style
Tether Ready
Shank Shape
Hexagon
Non-Sparking
No
Blade Tip Shape
Pointed
Heat-Treated
Yes
Material Applications
For Metal
Includes Striking Cap
Yes
Corrosion-Resistant
Yes
Weight
0.17 lb
Chisel Type
Cold Chisel
Handle Material
Steel
Includes Handle
No
Grip Style
Plain
Tether Ready
Yes
Finish
Black Oxide
Shell Material
Steel

Description

Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 7/16 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 5 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready Yes, Corrosion-Resistant Yes, Features Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel, Finish Black Oxide, Heat-Treated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.