Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1431G-TT
- Zoro #
- G7573316
- UPC #
- 662679118723
- Country of Origin
- India
Dimensions
- Overall Length
- 15 in
- Face Diameter
- 2 in
- Head Width
- 2 in
- Head Length
- 3 5/8 in
- Handle Length
- 12 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Description
Non-Sparking Engineering Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Brass, Head Weight 3 3/4 lb, Face Diameter 2 in, Overall Length 15 in, Handle Length 12 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, Replaceable Handle No, Face Material Brass, Features Ergonomic Handle, Non-Slip Grip, Handle Color Black/Red, Head Length 3 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.