This item is Discontinued.

Proto Tethered Combination Wrench, Metric, 12 mm J1212MASD-TT

This item is Discontinued.

Proto

Tethered Combination Wrench, Metric, 12 mm (Discontinued)

Mfr # J1212MASD-TT
Zoro # G6542672
UPC # 662679118112
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J1212MASD-TT
Zoro #
G6542672
UPC #
662679118112
Country of Origin
United States
Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Head Movement
Fixed
Wrench Shape
Straight
Single End/Double End
Double End
Anti-Slip Design
Yes
Features
Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature , Box Ends Incorporate the TorquePlus(TM) system
Reversing
No
Tether Capable
Tether Ready
Wrench Product Grouping
Wrenches
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Standards
ASME B107.100
Handle Type
One Piece
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Weight
0.18 lb
Corrosion Resistant
Yes
Non-Magnetic
No
Handle Color
Silver
Opening Type
Hex
Ratcheting
No
Nonsparking
No
Tether Style
Tether Capable
Box End Type
12-Point Box End
Head Type
Offset
Item
Tethered Combination Wrench

Description

Specifically assembled with the correct Heat Shrink Loop
Satin finish provides corrosion resistance and a slip-resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners

Additional Features:

  • Anti-Slip Design (ASD) open end
  • Metric sizes 9mm and smaller and sizes 36mm and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & reviews